Shop All Plastic Rods
Professional Plastics
Natural Delrin 12 L, 3.5 W
Mfr # RDELNA3.500
Zoro # G900909448
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Delrin
- Length 12
- Color Natural
- Width 3.5
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RDELNA3.500
- Zoro # G900909448
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 3.5 |
Height | 3.5 |
Details
Material | Delrin |
Color | Natural |
Weight | 7 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
FDA Compliant | Yes |
USDA Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Max. Recommended Use Temp (Deg:F) | 180 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Dielectric Strength (volts/mil) | 450 |
UL94 Flammability Rating Method: UL 94 | H-B |
3A Dairy Compliant | Yes |
NSF Compliant | Yes |
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13510_12_12)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 24" W x 0.002" Thick (G15-2F-24X10)
- ONLINEMETALS 0.25" x 2" Carbon Steel Rectangle Bar A36 Hot Rolled (9600)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 10 Ft. (ZUSA-RC-1831)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 0.625 W (RPAPNA.625X48.000XXX)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 4 W (RTFE4.000V)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 0.375 W (RCANNA.375X48.000CE)
- PROFESSIONAL PLASTICS Celazole 12 L, 0.25 W (RCELAZOLE.250)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.75 W (RACESD.750N)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.5 W (RPVCWH.500-5)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 9/16" Dia. (2XMG6)
- Professional Plastics Plastic Rods