Shop All Plastic Rods
Professional Plastics
Natural Delrin 12 L, 0.625 W
Mfr # RDELNA.625
Zoro # G300908980
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Delrin
- Length 12
- Color Natural
- Width 0.625
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RDELNA.625
- Zoro # G300908980
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.625 |
Height | 0.625 |
Details
Material | Delrin |
Color | Natural |
Weight | 1 |
3A Dairy Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
USDA Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 180 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
NSF Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
UL94 Flammability Rating Method: UL 94 | H-B |
FDA Compliant | Yes |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
Dielectric Strength (volts/mil) | 450 |
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.250" Thick (1UTW3)
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Black (21247)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.709" Thick (1UNU7)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 1.5 W (RDELBK1.500)
- PROFESSIONAL PLASTICS Fluorosint 12 L, 4 W (RFLS5004.000)
- PROFESSIONAL PLASTICS Invar 36 Rod, 3.000 Dia [Ft] (RINVAR3.000-36)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 2 W (RPVDFNA2.000)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.375 W (RULT1000NA.375)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.5 W (RTOR4203.500)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- Professional Plastics Plastic Rods