Shop All Plastic Rods
Professional Plastics
Natural Delrin 12 L, 0.437 W
Mfr # RDELNA.437
Zoro # G500908322
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Delrin
- Length 12
- Color Natural
- Width 0.437
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RDELNA.437
- Zoro # G500908322
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.437 |
Height | 0.437 |
Details
Material | Delrin |
Color | Natural |
Weight | 1 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
USDA Compliant | Yes |
3A Dairy Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Dielectric Strength (volts/mil) | 450 |
UL94 Flammability Rating Method: UL 94 | H-B |
NSF Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
FDA Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 180 |
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-25)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 24"x12", 70A (BULK-RS-SBR75-166)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- PROFESSIONAL PLASTICS Natural Ertalyte 12 L, 2.5 W (RPETNA2.500Q)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.75 W (RACESD.750N)
- PROFESSIONAL PLASTICS Blue Nylon 12 L, 2 W (RNYLMC9012.000BLCST)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.5 W (RPVCBK.500-5)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 0.750 Dia [Ft] (RHAS276.750)
- PROFESSIONAL PLASTICS Natural Polypropylene 12 L, 0.5 W (RPRONA.500)
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- Professional Plastics Plastic Rods