Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 8.000 ID X 15.000 OD X 26.000 [Each]
Mfr # TNYLNA8.000X15.000X26.000C
Zoro # G600918672
product price: $1,496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,496.99
Free 30-Day Returns
Key Features
- Length 26
- Height 15
- Material Nylon
- Width 15
- Weight 143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA8.000X15.000X26.000C
- Zoro # G600918672
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 26 |
Height | 15 |
Width | 15 |
Details
Material | Nylon |
Weight | 143 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPIDAIR Fastpipe Installation Tool Kit, 1 1/2 in (F0138)
- NVENT CADDY Strut Pipe Clamp, Size 4 In, Type: Heavy Duty (RIGD0400EG)
- BANJO 4" FNPT Polypropylene Ball Valve Inline (V400)
- PENTAIR/OMNIFILTER Replacement RO Filter Kit (ROR2050-S-S18)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- Professional Plastics Nylon Tubing