Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 7.000 OD X 10.000 OD X 26.000 [Each]
Mfr # TNYLNA7.000X10.000X26.000C
Zoro # G300918781
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26
- Color Natural
- Width 10
- Height 10
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA7.000X10.000X26.000C
- Zoro # G300918781
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 26 |
Width | 10 |
Height | 10 |
Details
Color | Natural |
Material | Nylon |
Weight | 46 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, Reduce Valve, 1 In (RK1-500XL)
- THRIFCO PLUMBING 2 Inch x 3/4 Inch Slip x Slip PVC Bushing SCH 80 (8213338)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N014018)
- FLUIDMASTER FLAPPER ADJUST-A-FLUSH (502P21)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- ZORO SELECT Tubing, Nylon, 250 ft, Shore D: 68, 0.170 (ZUSA-HT-2807)
- Professional Plastics Tubing