Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 6.000 ID X 9.000 OD X 26.000 [Each]
Mfr # TNYLNA6.000X9.000X26.000C
Zoro # G800918823
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Material Nylon
- Length 26
- Weight 40
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA6.000X9.000X26.000C
- Zoro # G800918823
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 9 |
Length | 26 |
Width | 9 |
Details
Material | Nylon |
Weight | 40 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Plate For Exposed Urinals (EL151)
- SHARKBITE Push-to-Connect Reducing Tee, 1 in x 1 in x 3/4 in Tube Size, Brass, Brass (U416LF)
- ZORO SELECT Globe Valve, Class 800, 1/2 In. (4371006210)
- SYMMONS O-Ring, For Symmons (T-16)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- S.U.R. & R. AUTO PARTS NYLON TUBING 1/4" 100' (SRRK003100)
- Professional Plastics Nylon Tubing