Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 6.000 ID X 10.500 OD X 26.000 [Each]
Mfr # TNYLNA6.000X10.500X26.000C
Zoro # G600918870
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 10.5
- Length 26
- Material Nylon
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA6.000X10.500X26.000C
- Zoro # G600918870
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 10.5 |
Length | 26 |
Width | 10.5 |
Details
Color | Natural |
Material | Nylon |
Weight | 66 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 40 (5P727)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 1/2" x 3/8" Male NPT (PT1/2-N3)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- BECK 1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015008)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft (NNR-3-024-0050)
- Professional Plastics Nylon Tubing