Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 4.000 ID X 7.000 OD X 26.000 [Each]
Mfr # TNYLNA4.000X7.000X26.000C
Zoro # G300918842
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Material Nylon
- Weight 30
- Width 7
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TNYLNA4.000X7.000X26.000C
- Zoro # G300918842
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 7 |
Width | 7 |
Length | 26 |
Details
Material | Nylon |
Weight | 30 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 28-2/5 In., 2 In NPT, 90 gpm (ES12NA415-75)
- ZORO SELECT 3/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-38M)
- BK RESOURCES Metering Faucet Part 1D-G Aerator Assembly (MF-1D-KIT)
- ZORO SELECT 2" Socket Weld 316 SS 45 Degree Lateral (4001300618)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- Professional Plastics Tubing