Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 4.000 ID X 6.000 OD X 26.000 [Each]
Mfr # TNYLNA4.000X6.000X26.000C
Zoro # G800918717
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 26
- Width 6
- Color Natural
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TNYLNA4.000X6.000X26.000C
- Zoro # G800918717
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 26 |
Width | 6 |
Height | 6 |
Details
Material | Nylon |
Color | Natural |
Weight | 18 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908480)
- ANVIL 2-1/2" x 2-1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310053202)
- PUREFLOW FostaPex(TM) Prep Tool, 1/2 and 3/4" (54030)
- DELTA Delta Adjusting Ring (RP250)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- Professional Plastics Tubing