Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 35.500 ID X 38.500 OD X 13.000 [Each]
Mfr # TNYLNA35.500X38.500X13.000C
Zoro # G900918662
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.5
- Height 13
- Color Natural
- Weight 99
- Width 38.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA35.500X38.500X13.000C
- Zoro # G900918662
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 38.5 |
Height | 13 |
Width | 38.5 |
Details
Color | Natural |
Weight | 99 |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- STEEL & OBRIEN 2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2-316)
- KOHLER Diverter Button, Brass, For Shower Trims (1016453 - CP)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- ZORO SELECT Tubing, 7/64"ID, 5/32"OD, Nylon, Nat, 100 Ft (2VDN4)
- Professional Plastics Tubing