Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 3.500 ID X 7.500 OD X 26.000 [Each]
Mfr # TNYLNA3.500X7.500X26.000C
Zoro # G800918779
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26
- Weight 40
- Width 7.5
- Height 7.5
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA3.500X7.500X26.000C
- Zoro # G800918779
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 26 |
Width | 7.5 |
Height | 7.5 |
Details
Weight | 40 |
Color | Natural |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Function 3.75" Diameter Spray Head Standard (6370EP)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-093)
- KOHLER H2Wise+ Sh Water Monitor&Auto Shutoff (33604-NA)
- JONES STEPHENS 1/2 in. Copper Clad Bracket for Water Closet, Box of 50 (B00002)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-630)
- Professional Plastics Nylon Tubing