Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 3.000 ID X 6.000 OD X 52.000 [Each]
Mfr # TNYLNA3.000X6.000X52.000CAST
Zoro # G800918731
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 6
- Material Nylon
- Length 52
- Weight 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TNYLNA3.000X6.000X52.000CAST
- Zoro # G800918731
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 6 |
Length | 52 |
Height | 6 |
Details
Color | Natural |
Material | Nylon |
Weight | 48 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Reducer Coupling, Ductile Iron, 12 x 6 in (0390029627)
- ILB GOLD Water Filter, Replacement For Pentair, Ql3 Filter (QL3 FILTER)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- PRIME-LINE 6 in. x 6 in. Hardened Steel Faucet Seat Wrench, Tapered Single Pack (RP77331)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- ZORO SELECT NylonTubing, 3/16" ID, 1/4" OD, 100 Ft. (1523-190250)
- Professional Plastics Tubing