Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 2.250 ID X 3.000 OD X 26.000 [Each]
Mfr # TNYLNA2.250X3.000X26.000CAST
Zoro # G300918651
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Length 26
- Width 3
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA2.250X3.000X26.000CAST
- Zoro # G300918651
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 26 |
Width | 3 |
Height | 3 |
Details
Color | Natural |
Material | Nylon |
Weight | 4 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER WORKER Water Heater Expansion Tank Amtrol Steel 15-in H X 11.5-in W (G12L)
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN50M30)
- LEGEND VALVE 1/2"S-601 PVC BALL VALVE (201-403)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2643)
- Professional Plastics Tubing