Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 2.000 ID X 4.000 OD X 50.000 [Each]
Mfr # TNYLNA2.000X4.000X50.000C
Zoro # G300918736
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Material Nylon
- Weight 21
- Length 50
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA2.000X4.000X50.000C
- Zoro # G300918736
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 4 |
Length | 50 |
Height | 4 |
Details
Material | Nylon |
Weight | 21 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Towel Ring, Satin Nickel (BD-TR1 15)
- CHRONOMITE LABS 240VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/240HTR 110F-I)
- MILWAUKEE VALVE Globe Valve, Class 300, 2 In. (572 2)
- TOTO Toilet, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Colonial White (CST494CEMFRG#01)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- ZORO SELECT Tubing, Nylon, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1560)
- Professional Plastics Tubing