Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 2.000 ID X 2.500 OD X 26.000 [Each]
Mfr # TNYLNA2.000X2.500X26.000C
Zoro # G800918786
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Height 2.5
- Color Natural
- Width 2.5
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TNYLNA2.000X2.500X26.000C
- Zoro # G800918786
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 2.5 |
Width | 2.5 |
Length | 26 |
Details
Material | Nylon |
Color | Natural |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 1/2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV012SWT)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (891-E2XKCP)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70261 (N70261SP)
- ZORO SELECT Coupling, 2-1/2", 150,304, Thrd Heavy (4381030490)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 100', Black (N38ABK)
- Professional Plastics Tubing