Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 1.750 ID X 3.250 OD X 26.000 [Each]
Mfr # TNYLNA1.750X3.250X26.000CAST
Zoro # G800918762
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 26
- Width 3.25
- Weight 7
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TNYLNA1.750X3.250X26.000CAST
- Zoro # G800918762
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 26 |
Width | 3.25 |
Height | 3.25 |
Details
Color | Natural |
Weight | 7 |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Act Pl Sigma20 Dual Pl Blk/Br Chr/Blk (115.882.KM.1)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010337)
- KOHLER Trip Lever Assembly (85084-VNT)
- KINGSTON BRASS KB6007 Complement Push-Up Drain W/ Overflow, Brushed Brass (KB6007)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.092" ID x 5/32" OD x 100 ft. Long (ZUSA-HT-2591)
- Professional Plastics Nylon Tubing