Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 1.500 ID X 3.000 OD X 26.000 [Each]
Mfr # TNYLNA1.500X3.000X26.000C
Zoro # G100918837
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26
- Width 3
- Weight 6
- Height 3
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA1.500X3.000X26.000C
- Zoro # G100918837
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 26 |
Width | 3 |
Height | 3 |
Details
Weight | 6 |
Material | Nylon |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01AAM0100)
- DELTA Towel Ring (73846-CZ)
- ZORO SELECT PVC 45 Degree Street Elbow, Hub x Spigot, 3 in Pipe Size (1WKD4)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-4M-8M)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- ZORO SELECT NylonTubing, 7/64" ID, 5/32" OD, 100Ft. (1523-106156)
- Professional Plastics Tubing