Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 1.500 ID X 2.500 OD X 26.000 [Each]
Mfr # TNYLNA1.500X2.500X26.000C
Zoro # G800918847
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4
- Width 2.5
- Height 2.5
- Material Nylon
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA1.500X2.500X26.000C
- Zoro # G800918847
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 2.5 |
Height | 2.5 |
Length | 26 |
Details
Weight | 4 |
Material | Nylon |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" A-LOK 316 SS Plug (10BLP10-316)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/2 in Pipe Size (1406-015)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- KOHLER Parallel 18" Towel Bar (23524-CP)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- NYLOCHEM Nylochem Nylon 12 Tubing, 6mm x 100', Natural (N06MANA)
- Professional Plastics Tubing