Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 14.500 ID X 16.000 OD X 13.000 [Each]
Mfr # TNYLNA14.500X16.000X13.000C
Zoro # G100918882
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Width 16
- Color Natural
- Material Nylon
- Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA14.500X16.000X13.000C
- Zoro # G100918882
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 16 |
Width | 16 |
Height | 13 |
Details
Color | Natural |
Material | Nylon |
Weight | 21 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT x MNPT SS Street 45 Degree Elbow (4-4 SVE-SS)
- LEGEND VALVE 3/4" T542 NO LEAD EVAP COOLER (107-247NL)
- WATTS Anti-Siphon Vacuum Breaker, 1in., Silicone (LF288A-1)
- ZORO SELECT 6" x 12" Non-Threaded Black Pipe Sch 40 (21416LS)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- DIXON Legris by Semi-Rigid Tubing, 0.17 ID x 1/4 OD x 100 ft L x 0.04 in Thick Wall, Nylon, Domestic (1094P5601)
- Professional Plastics Nylon Tubing