Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 12.000 ID X 16.000 OD X 13.000 [Each]
Mfr # TNYLNA12.000X16.000X13.000C
Zoro # G800918687
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 50
- Color Natural
- Height 13
- Length 16
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA12.000X16.000X13.000C
- Zoro # G800918687
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 13 |
Length | 16 |
Width | 16 |
Details
Weight | 50 |
Color | Natural |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (838-422)
- HAUSEN 3/4" Nokink Hosebibb FPT, 10PK (HA-HB100-10)
- PARKER 5/8" Flare Brass Short Nut 10PK (41FS-10)
- AMERICAN STANDARD Pull-Out Spray, Plastic (M952237-0750A)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 0.150" ID, 100', Natural (N14X.150ANA)
- Professional Plastics Tubing