Shop All Plastic Sheets
Professional Plastics
Natural Canvas CE Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each]
Mfr # SCANNA.500X36.000X48.000CE
Zoro # G100906674
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Phenolic
- Height 0.5
- Width 36
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SCANNA.500X36.000X48.000CE
- Zoro # G100906674
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Width | 36 |
Length | 48 |
Details
Color | Natural |
Material | Phenolic |
Weight | 45 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Flexural Strength (psi @ 73 Deg: F) | 17500 |
Dielectric Strength (volts/mil) | 550 |
Max. Recommended Use Temp (Deg:F) | 257 |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.1 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Description
CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17968_36_0)
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/8" Dia. (BULK-PR-ACB-5)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.008 in Wire Dia, Charcoal (FCS8478-M)
- PROFESSIONAL PLASTICS Salmon Model Plank MP-1065, 3.000 X 24.000X 60.000 [Each] (SMODELPLANK3.000X24X60MP1065)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.500 Thick, 48 X 120 (SUHMWNA.500-48X120)
- PROFESSIONAL PLASTICS Clear Rigid Vinyl Sheet, 0.040 X 48.000 Inches X 120 FT [Each] (SVINCL.040X48.000X120FT)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.500 X 48.000 X 96.000 [Ea (SPCCL.500X48.000X96.000RM)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 Thick, 48 X 72 (SPETGCL.030-48X72)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.187 Thick, 48 X 96 (SPETGCL.187-48X96)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 12" W x 1/16" Thick (BULK-PS-CAC-331)
- Professional Plastics Plastic Sheets