Shop All Plastic Sheets
Professional Plastics
Natural Canvas CE Phenolic Sheet, 0.375 Thick, 48 X 96
Mfr # SCANNA.375CE-48X96
Zoro # G000907559
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$675.99
Free 30-Day Returns
Key Features
- Color Natural
- Width 48
- Weight 90
- Height 0.375
- Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SCANNA.375CE-48X96
- Zoro # G000907559
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.375 |
Length | 96 |
Details
Color | Natural |
Weight | 90 |
Material | Phenolic |
Flexural Strength (psi @ 73 Deg: F) | 17500 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.1 |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
Dielectric Strength (volts/mil) | 550 |
UL94 Flammability Rating Method: UL 94 | H-B |
Max. Recommended Use Temp (Deg:F) | 257 |
Description
CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length - Black (20-109)
- ZORO SELECT Tool Steel Rod, 12 in L, 5 in Dia. (DCFA2R5-12)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x2 1/2 In, 3 Ft (2HKG3)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-18)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Film-Masked, 0.098 Thick, 48 X (SACRNGP99.098CEF-48X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 05 X 07 (SPLEXICL.500-05X07)
- PROFESSIONAL PLASTICS Natural PEEK Sheet, 0.375 Thick, 12 X 12 (SPEEKNA.375-12X12)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 1.000 X 36.000 X 48.000 [Each] (SG30NA1.000X36.000X48.000P95)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.000 Thick, 48 X 96 (SHDPENA1.000-48X96)
- PROFESSIONAL PLASTICS Black Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARBK.250X54.000X96.000)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-ESD-20)
- Professional Plastics Plastic Sheets