Professional Plastics
Natural Canvas CE Phenolic Sheet, 0.250 Thick, 48 X 96
Mfr # SCANNA.250CE-48X96
Zoro # G700907620
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$502.99
Free 30-Day Returns
Key Features
- Color Natural
- Length 96
- Material Phenolic
- Weight 60
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SCANNA.250CE-48X96
- Zoro # G700907620
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.25 |
Details
Color | Natural |
Material | Phenolic |
Weight | 60 |
Flexural Strength (psi @ 73 Deg: F) | 17500 |
Max. Recommended Use Temp (Deg:F) | 257 |
Dielectric Strength (volts/mil) | 550 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
UL94 Flammability Rating Method: UL 94 | H-B |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.1 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Description
CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, EPDM, 7/16 In Dia, 10 Ft (CSEPDM-7/16-10)
- K&S PRECISION METALS Brass Strips .032 X 1/2 X 36", PK5 (9721)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 1" Thick (BULK-PS-CAC-454)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 3 Ft L (BR360/58-36)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPENA.250X48.000X96.000SR)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.250 X 39.400 X 78.700 [Each] (SFOAMLD45.250X39.400X78.700BK)
- PROFESSIONAL PLASTICS Clear PET Film, 0.020 X 24.000 X 48.000 [Each] (SPETCL.020X24.000X48.000)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- PROFESSIONAL PLASTICS Gray PVC Sheet - Vycom, 0.750 Thick, 48 X 48 (SPVCGY.750V-48X48)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CCF-24X24)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/16" Thick (BULK-PS-PC-40)
- Professional Plastics Plastic Sheets