Shop All Plastic Sheets
Professional Plastics
Natural Canvas CE Phenolic Sheet, 0.062 Thick, 36 X 48
Mfr # SCANNA.062CE-36X48
Zoro # G700907187
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Phenolic
- Width 36
- Length 48
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SCANNA.062CE-36X48
- Zoro # G700907187
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Length | 48 |
Height | 0.062 |
Details
Color | Natural |
Material | Phenolic |
Weight | 15 |
Dielectric Strength (volts/mil) | 550 |
Flexural Strength (psi @ 73 Deg: F) | 17500 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
Max. Recommended Use Temp (Deg:F) | 257 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.1 |
UL94 Flammability Rating Method: UL 94 | H-B |
Description
CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 3/4 in W (40S.75-24)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (BULK-RS-SBR75-159)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.118" Thick (1UNP7)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/8 in W (18S.375-36)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.006 X 20 FT X 100 FT [Eac (SPE.006X20FTX100FT)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 18 X 24 (SPLEXICL.125-18X24)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- PROFESSIONAL PLASTICS Sandshade Seaboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSEASS.750X54.000X96.000)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.187 X 48.000 X 96.000 [Each] (SGPO3.187X48.000X96.000)
- PROFESSIONAL PLASTICS Clear AC-300 ESD Acrylic Sheet, 0.125 X 48.000 X 96.000 [Each] (SAC300.125X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 16 X 20 (SPLEXICL.125-16X20)
- Professional Plastics Plastic Sheets