Shop All Plastic Sheets
Professional Plastics
Natural Canvas C Phenolic Sheet, 0.062 X 36.000 X 48.000 [Each]
Mfr # SCANNA.062X36.000X48.000C
Zoro # G400907180
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.062
- Width 36
- Length 48
- Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SCANNA.062X36.000X48.000C
- Zoro # G400907180
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.062 |
Width | 36 |
Length | 48 |
Details
Color | Natural |
Material | Phenolic |
Weight | 6 |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Flexural Strength (psi @ 73 Deg: F) | 20000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 20 |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
UL94 Flammability Rating Method: UL 94 | H-B |
Max. Recommended Use Temp (Deg:F) | 255 |
Dielectric Strength (volts/mil) | 500 |
Description
Phenolic Canvas Sheets in Grade C Canvas for structural and mechanical applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Rod Smooth Pln Stl 1X36In (N301-234)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Gray (FCS8801-M)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879130)
- USA INDUSTRIALS Beige ABS Sheet Stock 36" L x 12" W x 3/8" Thick (BULK-PS-ABS-207)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.005 X 24.000 X 24.000 [Each] (SKAPT.005X24.000X24.000HN)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 Inch X 1440 FT [Each] (SNOMEX410.005X36.000X1440FT)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.500 X 48.000 (SPROFRP3.500X48.000X96.000)
- PROFESSIONAL PLASTICS 3MM White Celtec Exp PVC Sheet (S), 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS Clear DE1-1 Cgl/GL Polycarbonate Film Strp, 0.020" X 24" X 48" (SPCCL.020X48.000DE11)
- Professional Plastics Plastic Sheets