Shop All Plastic Sheets
Professional Plastics
Natural Canvas C Phenolic Sheet, 0.062 Thick, 36 X 48
Mfr # SCANNA.062C-36X48
Zoro # G600907164
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 48
- Height 0.062
- Weight 15
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SCANNA.062C-36X48
- Zoro # G600907164
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.062 |
Width | 36 |
Details
Color | Natural |
Weight | 15 |
Material | Phenolic |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
Max. Recommended Use Temp (Deg:F) | 255 |
Flexural Strength (psi @ 73 Deg: F) | 20000 |
Dielectric Strength (volts/mil) | 500 |
UL94 Flammability Rating Method: UL 94 | H-B |
CoLT Expansion (x 10-5 in./in./Deg:F) | 20 |
Description
Phenolic Canvas Sheets in Grade C Canvas for structural and mechanical applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 5/32" H, 100 ft L, 3/16" W (X2012-100)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1003)
- TRIM-LOK Rubber Seal, Ribbed, 0.375"W x 25 ft. (X113HT-25)
- E. JAMES Sheet Rubber, 1/8, 2" X 24" Neo Economy 60 (50060-1/8Q)
- PROFESSIONAL PLASTICS Natural Sanatec Cutting Board Sheet (S), 0.375 Thick, 48 X 96 (SHDCBNA.375V-48X96)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.250 X 48.000 X 96.000 [Each] (SHALNA.250X48.000X96.000-901)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.375 X 24.000 X 48.000 [Each] (SPETNA.375X24.000X48.000Q)
- PROFESSIONAL PLASTICS Torlon 4301 Sheet, 0.500 X 12.000 X 48.000 [Each] (STOR4301.500X12.000X48.000)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.062 X 52.000 X 84.000 [Each] (SFISH.062X52.000X84.000GY)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.250 X 48.000 X 96.000 [Ea (SPCCL.250X48.000X96.000RM)
- ZORO SELECT White PTFE Rectangle Stock 36" L x 2" W x 1" Thick (G15-TRB-1.0-2X3)
- Professional Plastics Plastic Sheets