Shop All Plastic Sheets
Professional Plastics
Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each]
Mfr # SCANNA.031X36.000X48.000C
Zoro # G900907291
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Phenolic
- Weight 3
- Width 36
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SCANNA.031X36.000X48.000C
- Zoro # G900907291
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Length | 48 |
Height | 0.031 |
Details
Color | Natural |
Material | Phenolic |
Weight | 3 |
UL94 Flammability Rating Method: UL 94 | H-B |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
Flexural Strength (psi @ 73 Deg: F) | 20000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 20 |
Dielectric Strength (volts/mil) | 500 |
Max. Recommended Use Temp (Deg:F) | 255 |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Description
Phenolic Canvas Sheets in Grade C Canvas for structural and mechanical applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 40A (BULK-RS-S40-27)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4362_72_0)
- ZORO SELECT Aluminum Rectangle Tube, 24 in Overall L (22983_24_0)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- PROFESSIONAL PLASTICS Clear Lumen XT LW7 Polycarbonate Sheet, 0.060 X 48.000 X 96.000 [Each (SPCLW7CL.060X48.000X96LUMENXT)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.000 [Each] (SACR.500X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Sandshade Marine Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARSS.500X48.000X96.000)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.187 Thick, 12 X 24 (SHAS276.187-12X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 48 (SPLEXICL.187-12X48)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-CS-GCE-301)
- Professional Plastics Plastic Sheets