Shop All Plastic Sheets
Professional Plastics
Natural Acetal Sheet, 0.375 Thick, 48 X 96
Mfr # SACENA.375C-48X96
Zoro # G200906802
product price: $785.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$785.99
Free 30-Day Returns
Key Features
- Color Natural
- Weight 93
- Height 0.375
- Material Acetal
- UL94 Flammability Rating Method: UL 94 H-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACENA.375C-48X96
- Zoro # G200906802
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.375 |
Length | 96 |
Details
Color | Natural |
Weight | 93 |
Material | Acetal |
UL94 Flammability Rating Method: UL 94 | H-B |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
FDA Compliant | Yes |
Dielectric Strength (volts/mil) | 420 |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.4 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Max. Recommended Use Temp (Deg:F) | 180 |
USDA Compliant | Yes |
3A Dairy Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.6 |
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (17R1.5-12)
- ADIROFFICE 12" x 24" x 1/8" Clear Plexiglass Acrylic Sheet, PK3 (ADI1224-3-C)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14742_24_0)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBK.500X48.000X96-UTILITY)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.003 Thick X 12.0 Wide X 100 FT [Each] (SDURASURF.003X12.000X100FT)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96 (SABSWH.125HC1-48X96)
- PROFESSIONAL PLASTICS Natural PEEK Sheet, 0.375 Thick, 12 X 12 (SPEEKNA.375-12X12)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 Thick, 24 X 48 (SGPO3.375-24X48)
- PROFESSIONAL PLASTICS Clear Resist 65 Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each] (SACRR65.250X48.000X96.000CEF)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- Professional Plastics Plastic Sheets