Shop All Plastic Balls
Professional Plastics
Natural Acetal Resin, Natural - 9 Melt (1000 LB Gaylord) [Lot]
Mfr # RESACENA9MELT-1000LBS
Zoro # G400945007
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,468.99
Free 30-Day Returns
Key Features
- Material Acetal
- Weight 1050
- Width 19
- Length 54.57
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RESACENA9MELT-1000LBS
- Zoro # G400945007
- Country of Origin Multiple
- Category Plastic Balls
Dimensions
Width | 19 |
Length | 54.57 |
Height | 19 |
Details
Material | Acetal |
Weight | 1050 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Description
Acetal is a thermoplastic resin commonly used for injection molding applications. Acetal resins, or technically called polyoxymethylenes (POM), are among the strongest and stiffest of thermoplastics. Acetal copolymers are well known for their fatigue and wear resistance as well as high chemical resistance and dimensional stability. Acetal resins provide an outstanding consistency of properties and color. They have exceptional solvent resistance, and are virtually unaffected by strong bases. Acetals are rigid, creep resistant and strong. They possess low coefficients of friction, and remain stable at high temperatures, even for extended use. Types of Acetal Resin: Acetal 9 Melt Copolymer (M90 Type) - Natural - Direct equivalent to Ticona Celon* M90 Natural Acetal 9 Melt Copolymer (M90 Type) - Black - Direct equivalent to Ticona Celcon* M90 Black Acetal Homopolymer, 15 Melt, (500P Type) - Natural - Direct equivalent to Dupont Delrin* 500P Natural Acetal Homopolymer, 15 Melt, (500P Type) - Black - Direct equivalent to Dupont Delrin* 500P Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PTFE Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PTFE-676)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.250" Thick (1ZBT2)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-CPVC-21)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 6 Ft (61F.75X6-72)
- PROFESSIONAL PLASTICS Natural Delrin Balls - 500/PKG, 0.250 Dia [Package] (BALLDEL.250NA-500PACK)
- PROFESSIONAL PLASTICS Solid Polypropylene Balls, 0.250 Dia Solid Polypropylene BLS250PK [Pa (BALLPRO.250NA-SOLID-250PACK)
- PROFESSIONAL PLASTICS Torlon 4203 Balls, 0.500 Dia (100/PACKAGE) [Package] (BALLTOR4203.500-100PACK)
- PROFESSIONAL PLASTICS Natural Nylon Balls - 100/PKG, 1.000 Dia [Package] (BALLNYL1.000NA-100PACK)
- PROFESSIONAL PLASTICS Resin, 55 LB Box, Black ABS General Purpose 4 Izod [Box] (RESABSBKGP4IZOD-55LBBOX)
- PROFESSIONAL PLASTICS Natural Frac Ball 4 L (BALLFR43.000NAFRAC)
- Professional Plastics Plastic Balls