Shop All Plastic Rods
Professional Plastics
Natural Acetal Esd 12 L, 0.75 W
Mfr # RACESD.750N
Zoro # G300932206
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acetal Esd
- Length 12
- Color Natural
- Width 0.75
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RACESD.750N
- Zoro # G300932206
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.75 |
Height | 0.75 |
Details
Material | Acetal Esd |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.43 |
Description
Pomalloy® ESd is a static-dissipative acetal copolymer (POM SD). This non-carbon-filled, permanently static dissipative material is non-migratory and non-humidity dependent. With enhanced lubricity, Pomalloy ESd provides superior wear resistance and ease of machining. Its extremely low outgassing values and non-sloughing characteristics make it ideal for applications where particulate generation cannot be tolerated. Enhanced lubricity, chemically resistant, and dimensionally stable. POM SD Applications Include: Disk Drive Assembly Fixtures - Semiconductor/Electronic Components - Telecommunication Hardware - Automotive Equipment Pomalloy® ESd is an exclusive trade name of Professional Plastics, Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22559_36_36)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/8"Thick, 72"x42" (CCNES-1/8F59-P)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9668_6_12)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-H60-164)
- PROFESSIONAL PLASTICS Natural Ketron PEEK 12 L, 0.5 W (RPEEKNA.500Q)
- PROFESSIONAL PLASTICS Invar 36 Rod, 0.250 Dia [Ft] (RINVAR.250)
- PROFESSIONAL PLASTICS Red Turcite 12 L, 1 W (RTURX1.000)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 0.750 Dia [Ft] (RHAS276.750)
- PROFESSIONAL PLASTICS Natural Polycarbonate 12 L, 0.25 W (RPCNA.250)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 0.5 W (RG10NA.500X48.000)
- PROFESSIONAL PLASTICS Black ABS 12 L, 3 W (RABSBK3.000)
- Professional Plastics Plastic Rods