Shop All Plastic Rods
Professional Plastics
Natural Acetal Esd 12 L, 0.625 W
Mfr # RACESD.625N
Zoro # G300932213
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acetal Esd
- Length 12
- Color Natural
- Width 0.625
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RACESD.625N
- Zoro # G300932213
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.625 |
Height | 0.625 |
Details
Material | Acetal Esd |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.43 |
Description
Pomalloy® ESd is a static-dissipative acetal copolymer (POM SD). This non-carbon-filled, permanently static dissipative material is non-migratory and non-humidity dependent. With enhanced lubricity, Pomalloy ESd provides superior wear resistance and ease of machining. Its extremely low outgassing values and non-sloughing characteristics make it ideal for applications where particulate generation cannot be tolerated. Enhanced lubricity, chemically resistant, and dimensionally stable. POM SD Applications Include: Disk Drive Assembly Fixtures - Semiconductor/Electronic Components - Telecommunication Hardware - Automotive Equipment Pomalloy® ESd is an exclusive trade name of Professional Plastics, Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/4C-25)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x2 ID, PK10 (24474)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2003-10)
- TRIM-LOK Rubber Seal, Ribbed, 0.375"W x 25 ft. (X113HT-25)
- PROFESSIONAL PLASTICS Rexolite 12 L, 0.75 W (RREX.750-1422)
- PROFESSIONAL PLASTICS Celazole 12 L, 0.25 W (RCELAZOLE.250)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 3.5 W (RDELNA3.500)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.75 W (RPVDFNA.750)
- PROFESSIONAL PLASTICS Blue 48 L, 1.5 W (RACRC1.500BL2114MG-4)
- PROFESSIONAL PLASTICS Macor 12 L, 0.5 W (RMACOR.500)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-390)
- Professional Plastics Plastic Rods