Shop All Plastic Rods
Professional Plastics
Natural Acetal Esd 12 L, 0.5 W
Mfr # RACESD.500N
Zoro # G900932071
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acetal Esd
- Length 12
- Color Natural
- Width 0.5
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RACESD.500N
- Zoro # G900932071
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.5 |
Height | 0.5 |
Details
Material | Acetal Esd |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.43 |
Description
Pomalloy® ESd is a static-dissipative acetal copolymer (POM SD). This non-carbon-filled, permanently static dissipative material is non-migratory and non-humidity dependent. With enhanced lubricity, Pomalloy ESd provides superior wear resistance and ease of machining. Its extremely low outgassing values and non-sloughing characteristics make it ideal for applications where particulate generation cannot be tolerated. Enhanced lubricity, chemically resistant, and dimensionally stable. POM SD Applications Include: Disk Drive Assembly Fixtures - Semiconductor/Electronic Components - Telecommunication Hardware - Automotive Equipment Pomalloy® ESd is an exclusive trade name of Professional Plastics, Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 12 in Overall L (24388_12_0)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVG1)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1087_24_0)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (40r1-12)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.5 W (RTOR4203.500)
- PROFESSIONAL PLASTICS Natural Ketron PEEK 12 L, 0.5 W (RPEEKNA.500Q)
- PROFESSIONAL PLASTICS Torlon 12 L, 2 W (RTOR43012.000)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 4 W (RTFE4.000V)
- PROFESSIONAL PLASTICS Natural 12 L, 0.25 W (RHDPENA.250)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 3 W (RPVCGY3.000)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-344)
- Professional Plastics Plastic Rods