Shop All Plastic Tube Stock
Professional Plastics
Natural Acetal 72 L
Mfr # RACENASQ1.000C-10
Zoro # G700914659
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Color Natural
- Length 72
- Height 1
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RACENASQ1.000C-10
- Zoro # G700914659
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 72 |
Height | 1 |
Width | 2 |
Details
Material | Acetal |
Color | Natural |
Weight | 7 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Description
Acetal Square Bars provide high strength and stiffness coupled with enhanced dimensional stability and ease of machining. As a semi-crystalline material, acetal is also characterized by a low coefficient of friction and good wear properties especially in wet environments. Because of its high strength, modulus, and resistance to impact and fatigue, Acetal Square Bar Stock is used as a weight-saving metal replacement. Parts made from Acetal copolymer overcome the problem of centerline porosity in large shapes of Acetal Homopolymer (aka Delrin) Sold in Standard 10 foot lengths - May be cut-in-half for shipping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-PVC-417)
- ZORO SELECT Sheet, GaroG10, 24"x48", 0.03125"T, Ylw, Opq (BULK-CS-GG10-1)
- PRECISION BRAND Arbor Shim, 0.0120x1/2 ID, Pk10 (25131)
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 25 Ft (ZUSA-RC-746)
- PROFESSIONAL PLASTICS Clear Plexiglass 18 L (TACRC17.500X18.000)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Tube, 3.500 ID X 4.500 OD, 4 FT (TLINNA3.500X4.500-4)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.500X.750X48.000)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.375X.500X48.000)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC6.000X6.750)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.750X6.500)
- ZORO SELECT Clear Polycarbonate Tube Stock 6 ft L (BULK-RPT-PC-4)
- Professional Plastics Plastic Tube Stock