Shop All Plastic Sheets
Professional Plastics
Natural 30%GLASS-FILLED PEEK Sheet, 1.250 X 24.000 X 48.000 [Each]
Mfr # SPEEKGL30NA1.250X24.000X48.000
Zoro # G400914454
product price: $15,512.99
/ea
Free Shipping & Returns
$15,512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material PEEK
- Length 48
- Weight 84
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPEEKGL30NA1.250X24.000X48.000
- Zoro # G400914454
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 24 |
Height | 1.25 |
Details
Color | Natural |
Material | PEEK |
Weight | 84 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.2 |
Tensile Strength (psi @ 73 Deg;) | 22800 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 3 |
Heat Deflection Temp. (264 psi) Deg:F | 450 |
Max. Recommended Use Temp (Deg:F) | 480 |
Tensile Elongation at Break (% @ 73 Deg: F) | 1.6 |
Flexural Strength (psi @ 73 Deg: F) | 33800 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Dielectric Strength (volts/mil) | 175 |
Specific Gravity (73 Deg: g/cm3) | 1.54 |
Description
PEEK - 30% Glass Filled Rods & Plates.PEEK is an abbreviation for PolyEtherEther-Ketone, a high performance engineering thermoplastic. The addition of glass fibers significantly reduces the expansion rate and increases the flexural modulus of PEEK. 30& glass-filled PEEK grade is ideal for structural applications that require improved strength, stiffness, or stability, especially at temperatures above 300°F (150°C).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1 1/2 in Inside Dia, 2 in Outside Dia (63926104)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 1.000" Thick (BULK-PS-UHMW-48)
- ZORO SELECT Silicone Strip, 60A, 10'x1 1/2"x0.125 (BULK-RS-S60-102)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- PROFESSIONAL PLASTICS Blue Tivar 88-2 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW882BL.125X48.000X120.000)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 96 (SHISWH.030-48X96)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- PROFESSIONAL PLASTICS Natural SG-200 Sheet, 0.250 X 48.000 X 96.000 [Each] (SSG200NA.250X48.000X96.000)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 0.187 Thick, 24 X 24 (SREX.187-1422-24X24)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 3/32" Thick (BULK-PS-CAC-446)
- Professional Plastics Plastic Sheets