Shop All Plastic Sheets
Professional Plastics
Natural 30%GLASS-FILLED PEEK Sheet, 0.750 Thick, 24 X 24
Mfr # SPEEKGL30NA.750-24X24
Zoro # G700914321
product price: $4,943.99
/ea
Free Shipping & Returns
$4,943.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material PEEK
- Weight 51
- Height 0.75
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPEEKGL30NA.750-24X24
- Zoro # G700914321
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.75 |
Width | 24 |
Length | 24 |
Details
Color | Natural |
Material | PEEK |
Weight | 51 |
Tensile Elongation at Break (% @ 73 Deg: F) | 1.6 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.2 |
Tensile Strength (psi @ 73 Deg;) | 22800 |
Dielectric Strength (volts/mil) | 175 |
Specific Gravity (73 Deg: g/cm3) | 1.54 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 3 |
Flexural Strength (psi @ 73 Deg: F) | 33800 |
Max. Recommended Use Temp (Deg:F) | 480 |
Heat Deflection Temp. (264 psi) Deg:F | 450 |
Description
PEEK - 30% Glass Filled Rods & Plates.PEEK is an abbreviation for PolyEtherEther-Ketone, a high performance engineering thermoplastic. The addition of glass fibers significantly reduces the expansion rate and increases the flexural modulus of PEEK. 30& glass-filled PEEK grade is ideal for structural applications that require improved strength, stiffness, or stability, especially at temperatures above 300°F (150°C).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft (CSNEO-1/16-25)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7682_72_0)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0090 In (22305)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.100", Pk5 (MSA100-5)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 12 X 48 (SFR4NA.031-12X48)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.250 Thick, 24 X 24 (SHAS276.250-24X24)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.187 X 48.000 X 96.000 [Each] (SGPO3.187X48.000X96.000)
- PROFESSIONAL PLASTICS Black 30% Glass-Filled Nylon 6/6 Sheet, 0.750 X 24.000 X 48.000 [Each (SNYLGL30BK.750X24.000X48.00EXT)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.030 Thick, 24 X 36 (SNOMEX410.030-24X36)
- PROFESSIONAL PLASTICS Salmon Model Plank MP-1065, 3.000 X 24.000X 60.000 [Each] (SMODELPLANK3.000X24X60MP1065)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.093" Thick (BULK-PS-ACR-6)
- Professional Plastics Plastic Sheets