Shop All Plastic Sheets
Professional Plastics
Natural 30% Glass-Filled Ultem 2300 Sheet, 1.000 Thick, 24 X 48
Mfr # SULT2300NA1.000-24X48
Zoro # G900913889
product price: $5,885.99
/ea
Free Shipping & Returns
$5,885.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 48
- Material Ultem
- Height 1
- Weight 79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SULT2300NA1.000-24X48
- Zoro # G900913889
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 1 |
Width | 24 |
Details
Color | Natural |
Material | Ultem |
Weight | 79 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Description
ULTEMTM 2300 PEI is an extruded 30% glass reinforced polyetherimide. It is an amorphous, high-performance polymer with exceptional flame and heat resistance. It performs continuously to 340°F (171°C), making it ideal for high strength/high heat applications, and those requiring consistent dielectric properties over a wide frequency range. It is hydrolysis resistant, highly resistant to acidic solutions and capable of withstanding multiple autoclaving cycles. ULTEMTM 2300 provides greater rigidity and improved dimensional stability while maintaining many of the useful characteristics of unfilled ULTEMTM. ULTEMTM is commonly machined into parts for reusable medical devices, analytical instrumentation, electrical/electronic insulators, and a variety of structural components requiring high strength and rigidity at elevated temperatures. Stocked at Professional Plastics USA, Singapore & Taiwan Warehouses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 7/8" Dia. (RNYLMD.875EXT)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick (1UNN7)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-325)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 25Ft. (ZUSA-RC-882)
- PROFESSIONAL PLASTICS Natural SG-200 Sheet, 0.250 X 48.000 X 96.000 [Each] (SSG200NA.250X48.000X96.000)
- PROFESSIONAL PLASTICS Pewter Gray#52001 Kydex T P3 SH, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96GRY52001P3)
- PROFESSIONAL PLASTICS Dolphin Gray Starboard Sheet, 0.500 X 54.000 X 96.000 [Each] (SSTARDG.500X54.000X96.000)
- PROFESSIONAL PLASTICS 5% Borated HDPE Sheet, 2.000 X 48.000 X 96.000 [Each] (SHDPEBOR52.000X48.000X96.000)
- PROFESSIONAL PLASTICS Black Anti-Static UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMWAS.250X48.000X120.000BK)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROWH.500X48.000X96.000)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick (BULK-PS-ACB-28)
- Professional Plastics Plastic Sheets