Shop All Plastic Rods
Professional Plastics
Natural 12 L, 2.5 W
Mfr # RHDPENA2.500
Zoro # G600908420
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Color Natural
- Width 2.5
- Weight 3
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RHDPENA2.500
- Zoro # G600908420
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2.5 |
Height | 2.5 |
Details
Color | Natural |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
USDA Compliant | Yes |
Description
HDPE Rods (round bars) - High-density polyethylene rods offer excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Standard Colors: Natural (milky white) & Black Other Colors available on a customer order basis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-13)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A (BULK-RS-S50BFDA-30)
- PROFESSIONAL PLASTICS Natural Techtron 12 L, 0.5 W (RPPSNA.500Q)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 0.625 W (RPAPNA.625X48.000XXX)
- PROFESSIONAL PLASTICS Rexolite 12 L, 0.25 W (RREX.250-1422)
- PROFESSIONAL PLASTICS Natural Tivar 12 L, 5 W (RUHMWNA5.000Q)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 3.5 W (RG10NA3.500X48.000)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.5 W (RACESD.500N)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 1-1/4" Dia. (6NEX4)
- Professional Plastics Plastic Rods