Shop All Plastic Sheets
Professional Plastics
Meldin 7211 Sheet, 0.500 X 12.000 X 12.000 [Each]
Mfr # SPIM7211-.500X12.000X12.000
Zoro # G700913119
product price: $5,556.99
/ea
Free Shipping & Returns
$5,556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Height 0.5
- Width 12
- Weight 5
- Tensile Elongation at Break (% @ 73 Deg: F) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPIM7211-.500X12.000X12.000
- Zoro # G700913119
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 12 |
Height | 0.5 |
Width | 12 |
Details
Weight | 5 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3.5 |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.8 |
Heat Deflection Temp. (264 psi) Deg:F | 682 |
Tensile Strength (psi @ 73 Deg;) | 6800 |
Flexural Strength (psi @ 73 Deg: F) | 11300 |
Specific Gravity (73 Deg: g/cm3) | 1.55 |
Max. Recommended Use Temp (Deg:F) | 500 |
Description
Meldin® 7211, 15% by weight graphite and 10% by weight PTFE fillers (comparable to Vespel SP-211). It has the lowest coefficient of friction of all the Meldin® 7000 series grades. However, above 300°F, we typically suggest using Meldin® 7021, which has a very similar coefficient of friction to 7211 at temperatures above 300°F, and the wear factor of 7021 is lower than 7211 at temperatures above 300°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/4" Dia. (BULK-PR-PTFE-104)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-4)
- USA INDUSTRIALS Neoprene Rubber Roll - 60A - 1/8" Thick x 36" Wide x 30 ft. Long (BULK-RS-N60-3)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 24 (SACR.250CEF-24X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 48 (SPLEXICL.500-24X48)
- PROFESSIONAL PLASTICS Clear Optical Grade Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Eac (SPCOPCL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 0.031 X 36.000 X 48.000 [Each] (SG30NA.031X36.000X48.000P95)
- PROFESSIONAL PLASTICS Bronze GL/MT Mesh Lumicor Sheet, 0.750 X 48.000 X 96.000 [Each] (SLUMI.750X48X96BRZGLMTMESH)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.062 Thick, 24 X 48 (SACRRD2423.062EP-24X48)
- PROFESSIONAL PLASTICS Pomalloy SD ESD Acetal Sheet, 1.500 Thick, 24 X 48 (SACESD1.500PP-24X48)
- Professional Plastics Plastic Sheets