Shop All Lab Tubing
Professional Plastics
Medical Grade Silicone Tube, 0.312 ID X .500 OD X 50 FT [Each]
Mfr # TSILMED.312X.500X50FT
Zoro # G800932102
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Weight 5
- Length 12
- Width 12
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TSILMED.312X.500X50FT
- Zoro # G800932102
- Country of Origin Multiple
- Category Lab Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Weight | 5 |
Material | Silicone |
NSF Compliant | Yes |
USP CLASS VI Compliant | Yes |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.7 |
Description
Silcon® Silicone Medical Tubing - Medical Grade Silicone Tubing - Silicone elastomer meets USP Class VI and NSF-51 requirements. Manufactured under strict Good Manufacturing Practices (GMP) in a controlled environment. May be used in peristaltic pumps. Silcon® Silicone Medical Tubing is: Reusable -- will withstand repeated sterilization. Nonreactive to body tissues and fluids. Translucent natural color for visual contact with the flow. Odorless, Tasteless, and Inert. All ingredients are non-toxic and FDA-sanctioned for use with food contact surfaces Silcon® Silicone Medical Tubing is made from the highest quality materials by advanced manufacturing techniques. Don't take chances with cheap substitutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Acetic Acid, 1 L (A12800-1000.0)
- STRUCTRON Soil Probe, 48", Cast Metal Tip (85465)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- GLOBE SCIENTIFIC Pipette Bulb, Safety, Universal (1672)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #36 X 12 Inch (100 Pcs) [Package] (TPI-36X12.000-100PCS)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #33 X 12 Inch (100 Pcs) [Package] (TPI-33X12.000-100PCS)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #12 X 12 Inch (100 Pcs) [Package] (TPI-12X12.000-100PCS)
- BEL-ART Straight Tubing Connectors, 1/8", 12/pk, 12PK (F19503)
- Professional Plastics Lab Tubing