Shop All Plastic Sheets
Professional Plastics
Macor Ceramic Sheet, 1.000 X 6.000 X 6.000 [Each]
Mfr # SMACOR1.000X6.000X6.000
Zoro # G900914428
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4
- Height 1
- Width 6
- Length 6
- Material Macor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SMACOR1.000X6.000X6.000
- Zoro # G900914428
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 1 |
Width | 6 |
Length | 6 |
Details
Weight | 4 |
Material | Macor |
Heat Deflection Temp. (264 psi) Deg:F | 240 |
Dielectric Strength (volts/mil) | 1000 |
Max. Recommended Use Temp (Deg:F) | 1832 |
Flexural Strength (psi @ 73 Deg: F) | 13600 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.2 |
Specific Gravity (73 Deg: g/cm3) | 2.52 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 10.1 |
Description
Macor® is a machinable glass ceramic material that possesses outstanding engineering properties. Unlike other ceramics, Macor can be machined with ordinary metalworking tools. This problem solving material combines the performance of a technical ceramic with the versatility of a high performance plastic. Macor has no porosity and when properly baked out, will not outgas. It is strong and rigid and, unlike high temperature plastics, will not creep or deform. Macor machinable glass ceramic is also radiation resistant. Also available in special Tight Tolerance Plates (contact customer service for details) We offer Macor Rods, Macor Plates, and Macor Parts to your specifications Stocked in Our New York, California, Texas, Singapore & Taiwan Locations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125HT-100)
- REYNOLDS Standard Aluminum Foil Roll, 12"x75', 35/CT, Aluminum PK (RFPF28015CT)
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1YZZ5)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/8 ID, Pk10 (25221)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.015 X 24.000 X 36.000 [Each] (SNOMEX410.015X24.000X36.000)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRRD2423.125EP-12X12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 48 X 96 (SPLEXICL.375-48X96)
- PROFESSIONAL PLASTICS Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each (SPETGCL.060X48.000X96.000VIVAK)
- PROFESSIONAL PLASTICS Meldin 7211 Sheet, 0.500 X 12.000 X 12.000 [Each] (SPIM7211-.500X12.000X12.000)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 X 48.000 X 96.000 [Each] (SGPO3.125X48.000X96.000)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 2.000" Thick (1ZAT1)
- Professional Plastics Plastic Sheets