Shop All Plastic Rods
Professional Plastics
Macor 12 L, 0.5 W
Mfr # RMACOR.500
Zoro # G500930996
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Macor
- Height 0.5
- Length 12
- Width 0.5
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RMACOR.500
- Zoro # G500930996
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Height | 0.5 |
Length | 12 |
Width | 0.5 |
Details
Material | Macor |
Weight | 1 |
Flexural Strength (psi @ 73 Deg: F) | 13600 |
Max. Recommended Use Temp (Deg:F) | 1832 |
Specific Gravity (73 Deg: g/cm3) | 2.52 |
Heat Deflection Temp. (264 psi) Deg:F | 240 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 10.1 |
Dielectric Strength (volts/mil) | 1000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.2 |
Description
Macor® is a machinable glass ceramic material that possesses outstanding engineering properties. Unlike other ceramics, Macor can be machined with ordinary metalworking tools. This problem solving material combines the performance of a technical ceramic with the versatility of a high performance plastic. Macor has no porosity and when properly baked out, will not outgas. It is strong and rigid and, unlike high temperature plastics, will not creep or deform. Macor machinable glass ceramic is also radiation resistant. Also available in special Tight Tolerance Plates (contact customer service for details) We offer Macor Rods, Macor Plates, and Macor Parts to your specifications Stocked in Our New York, California, Texas, Singapore & Taiwan Locations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVG1)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- ZORO SELECT Alloy Steel Rod, 36 in L, 2 in Dia. (40r2-36)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4600_36_0)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.5 W (RPVCBK.500-10)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 0.25 W (RNYLNA.250EXT)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 3 W (RPVCGY3.000)
- PROFESSIONAL PLASTICS Rexolite 12 L, 0.75 W (RREX.750-1422)
- PROFESSIONAL PLASTICS Delrin 12 L, 2 W (RDELAF2.000)
- PROFESSIONAL PLASTICS Natural PEEK 12 L, 0.625 W (RPEEKNA.625)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/4" Dia. (2XMG8)
- Professional Plastics Plastic Rods