Shop All Bathroom Partitions & Accessories
Professional Plastics
Limestone Partition HDPE, 1.000 X 55.000 X 120.000 [Each]
Mfr # SHDPEPAR1.000X55.5X120LIMESTON
Zoro # G900931883
product price: $873.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$873.99
Free 30-Day Returns
Key Features
- Width 55
- Height 1
- Material Bathroom Partition
- Weight 250
- Length 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEPAR1.000X55.5X120LIMESTON
- Zoro # G900931883
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55 |
Height | 1 |
Length | 120 |
Details
Material | Bathroom Partition |
Weight | 250 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
High Density Polyethylene Partition Board is the ideal partition material for a wide variety of commercial applications such as schools, parks, stadiums, office buildings and airports. The durability of our material makes it immune to such problems as vandalism and constant traffic. In addition, the material is totally unaffected by water and humidity preventing it from shrinking, expanding, bowing, warping or delaminating in any way whatsoever. It is resistant to markings by pens, pencils, most markers and paints and cleans with ordinary household detergent or solvents for more stubborn stains. Minor surface damage can easily be repaired. Finally, the material does not have to be painted and is virtually maintenance free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (1VGB2)
- VIEGA Viega ProPress union, 1" x 1" (79740)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E70-AAC6B)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- PRIME-LINE Two Ear Wall Bracket, For 7/8 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6353)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Almond (40-7132150-03)
- TRIMCO Blue ADA Square Mens and Handicap Restroom Sign with Braille Blue (527.BLUE)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- RICHELIEU 2 12inch 64 mm Strike and Keeper for Inswing Bathroom Partition Door, Chrome (51100140)
- CR LAURENCE Matte Black 12 in. Corner Design Series Partition Post (D990BL12CR)
- DELTA Delta Trinsic Towel Ring (759460)
- Professional Plastics Bathroom Partitions & Accessories