Shop All Protective Eyewear Accessories
Professional Plastics
Light Gray Radel, Flat Face Shield, CO0002AX, 0.010 X 8.50 X 11.00 -
Mfr # FABFLATFACESHIELD-RADEL
Zoro # G400922428
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Width 2
- Weight 1
- Height 2
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FABFLATFACESHIELD-RADEL
- Zoro # G400922428
- Country of Origin Multiple
- Category Protective Eyewear Accessories
Dimensions
Width | 2 |
Height | 2 |
Length | 2 |
Details
Color | Light Gray |
Weight | 1 |
Description
Radel® and Udel® PSU Reusable Face Shields - Pro-TectTM Face Shields from Professional Plastics, Inc. - In response to the extremely high demand for healthcare PPE across the nation, Professional Plastics is currently manufacturing and supplying face shields, masks, and materials for more than 2 million PPE products per week. Due to COVID-19, the current burn rate for medical face shields is 8.5 times higher than in 2019. To combat this unsustainable demand, Performance Plastics is pleased to offer reusable visors and windows manufactured from Solvay's Radel® PPSU and Udel® PSU for several of our most popular designs. Shields produced using these materials can be reused multiple times because they can be easily disinfected and even steam sterilized in an autoclave. For more than 20 years, Radel®PPSU and Udel® PSU have been selected for reusable healthcare applications requiring repeat disinfection and sterilization. Studies show more than 50 single-use face shields are currently being used per COVID-19 patient per day. Converting disposable shields to a reusable alternative reduces the consumption of single-use PPE by tens of thousands per year for a typical hospital This equates to hundreds of millions annually for the 6,200 hospitals in the USA. Professional PlasticsTM Pro-TectTM Face Shield features an 8.5" x 11" (21.6cm x 28cm) Radel® PPSU and Udel® PSU lens or shield. The shield is attached to an adjustable and reusable injection molded polypropylene (PP) copolymer bracket/headband. A separate comfort band that touches the wearer's forehead is made from soft neoprene for comfort and its ability to be cleaned. The strap is made from flexible resin for comfort and durability and features a truckers' cap style snap closure that allows for proper sizing. RADEL® PPSU FACE SHIELDS are Scientifically tested as resistant to 56 of the most popular hospital/dental disinfectants and cleaners, without whitening or stress cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. H Black Steel (HDSF-8511-H-BK)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Blue (463943)
- SKULLERZ BY ERGODYNE Microfiber Cleaning Bag, Black, PK12 (3218)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 6 (32-8LFFB6-0000-G)
- ESS Innerzone 2 Mounting Brackets (740-0251)
- HONEYWELL UVEX Replacement Lens, Shade 5.0, Universal (S6957HS)
- ESS Rplmt Lens, Profile NVG, Hi-Def Bronze (740-0508)
- MCR SAFETY Deluxe Eyeglass Cord Black (215)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek XL (9420)
- Professional Plastics Protective Eyewear Accessories