Shop All Film Tape
Professional Plastics
Kapton HN Tape Acrylic Pressure Sensitive Adhesive 1 Side, 0.005 X 12
Mfr # SKAPT.005X12.000X36YDHNACADH1S
Zoro # G900931609
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kapton Tape
- Length 12
- Weight 5
- Height 4.924
- Width 4.924
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SKAPT.005X12.000X36YDHNACADH1S
- Zoro # G900931609
- Country of Origin Multiple
- Category Film Tape
Dimensions
Length | 12 |
Height | 4.924 |
Width | 4.924 |
Details
Material | Kapton Tape |
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Description
Kapton® Tape (Acrylic Adhesive) is designed for high temperature applications, in which a solvent resistant backing is required, used on coils, capacitors and wire harnesses. This High Temperature Polyimide Tape has an acrylic adhesive with a temperature rating of 155°C (311°F)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHENOSEAL Gray Vinyl Kitchen and Bath Adhesive Caulk 10 oz (04102)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- OATEY PVC Cement, 8 oz., Gray (31094)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-1" X 60YD)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each] (SMYLAFROST.014X24.000X48.000)
- NMC Caution Buried Water Line Below (ND3 BW)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (1205)
- POLYKEN PE Film Tape, Red, 72mm x 55m, Pinked (757)
- Professional Plastics Film Tape