Shop All Plastic Sheets
Professional Plastics
Kapton HN Film, 0.003 X 24.000 X 24.000 [Each]
Mfr # SKAPT.003X24.000X24.000HN
Zoro # G700931540
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Height 0.003
- Material Kapton
- Width 24
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SKAPT.003X24.000X24.000HN
- Zoro # G700931540
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Height | 0.003 |
Width | 24 |
Details
Material | Kapton |
Weight | 1 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Strength (psi @ 73 Deg;) | 33500 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Max. Recommended Use Temp (Deg:F) | 550 |
Tensile Elongation at Break (% @ 73 Deg: F) | 72 |
Description
Kapton® Film (Type HN Kapton) polyimide film from DuPont has more than 50 years of proven performance as the flexible material of choice in applications involving very high, 400°C (752°F), or very low, -269°C (-452°F) temperature extremes. Kapton polyimide film is used in a wide variety of applications such as substrates for flexible printed circuits, transformer and capacitor insulation, sensors and bar code labels. Kapton Film is also used for wire and cable tapes, formed coil insulation, substrates for flexible printed circuits, motor slot liners, magnet wire insulation, transformer and capacitor insulation, magnetic and pressure-sensitive tapes, and tubing Kapton® polyimide film possesses a unique combination of properties that make it ideal for a variety of applications in many different industries. The ability of Kapton® to maintain its excellent physical, electrical, and mechanical properties over a wide temperature range has opened new design and application areas to plastic films. DuPont TM Kapton® HN film excels in low and high temperature environments. Type HN Kapton film can be laminated, metallized, punched, formed, or adhesive coated. It is available in thicknesses from 0.0003" (7.5 μm) up to 0.005" (125 μm). Other grades of Kapton are available with the following attributes: antistatic, thermally conductive, ptfe coated, cryogenic insulation, corona resistant, etchable, pigmented for color, and conformable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Sheet, 12"x36", white, 60A (BULK-RS-H60FDA-9)
- ZORO SELECT Aluminum Sheet 5086, 12 in Overall L (8107_12_12)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- ZORO SELECT Felt Sheets (BULK-FS-F1-114)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.500 Thick, 12 X 12 (SUHMWNA.500-12X12)
- PROFESSIONAL PLASTICS Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case] (SACRPRISCL.110X24.0X48.0-25PCS)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.250 Thick, 12 X 24 (SPETNA.250Q-12X24)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.375 X 48.000 X 96.000 [Each] (SHDPENA.375X48.000X96.000)
- PROFESSIONAL PLASTICS Green Oil-Filled Cast Nylon Sheet, 0.750 Thick, 24 X 48 (SNYLOILGN.750-24X48)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARWW.375X54.000X96.000)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-ACR-25)
- Professional Plastics Plastic Sheets