Shop All Plastic Sheets
Professional Plastics
Kapton HN Film, 0.002 X 12.000 X 100 FT [Each]
Mfr # SKAPT.002X12.000X100FTHN
Zoro # G900931418
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kapton
- Width 4.365
- Length 12
- Height 4.365
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SKAPT.002X12.000X100FTHN
- Zoro # G900931418
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 4.365 |
Length | 12 |
Height | 4.365 |
Details
Material | Kapton |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Strength (psi @ 73 Deg;) | 33500 |
Tensile Elongation at Break (% @ 73 Deg: F) | 72 |
Max. Recommended Use Temp (Deg:F) | 550 |
Description
Kapton® Film (Type HN Kapton) polyimide film from DuPont has more than 50 years of proven performance as the flexible material of choice in applications involving very high, 400°C (752°F), or very low, -269°C (-452°F) temperature extremes. Kapton polyimide film is used in a wide variety of applications such as substrates for flexible printed circuits, transformer and capacitor insulation, sensors and bar code labels. Kapton Film is also used for wire and cable tapes, formed coil insulation, substrates for flexible printed circuits, motor slot liners, magnet wire insulation, transformer and capacitor insulation, magnetic and pressure-sensitive tapes, and tubing Kapton® polyimide film possesses a unique combination of properties that make it ideal for a variety of applications in many different industries. The ability of Kapton® to maintain its excellent physical, electrical, and mechanical properties over a wide temperature range has opened new design and application areas to plastic films. DuPont TM Kapton® HN film excels in low and high temperature environments. Type HN Kapton film can be laminated, metallized, punched, formed, or adhesive coated. It is available in thicknesses from 0.0003" (7.5 μm) up to 0.005" (125 μm). Other grades of Kapton are available with the following attributes: antistatic, thermally conductive, ptfe coated, cryogenic insulation, corona resistant, etchable, pigmented for color, and conformable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (14695_12_12)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In, Width: 12" (22135)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18006_48_0)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each] (SPCM15CL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.020 X 24.000 X 36.000 [Each] (SNOMEX410.020X24.000X36.000)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.010 X 12.000 Inch X 100 FT [Each] (SMELINEX339WH.010X12.000X100FT)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 48 (SPLEXICL.500-24X48)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.250 Thick, 24 X 36 (SFR4NA.250-24X36)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-AC-94)
- Professional Plastics Plastic Sheets