Shop All Plastic Channels
Professional Plastics
J-Leg Design Profile, Tivar UHMW EPP-621, 10 FT
Mfr # PUHMWPROFILE-EPP-621-10
Zoro # G300935825
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material UHMW
- Length 4
- Height 4
- Weight 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PUHMWPROFILE-EPP-621-10
- Zoro # G300935825
- Country of Origin Multiple
- Category Plastic Channels
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Material | UHMW |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
UHMW can be extruded into a limitless variation of custom profiles to suit your needs. Typical Tivar UHMW parts and include: UHMW Guide Rails, UHMW Chain Guides, UHMW Wear Strips, UHMW Pulleys, UHMW Chain Tensioners & other custom profiles. An excellent general-purpose material, TIVAR¡ 1000 (natural) is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Quadrant also offers custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Whether your business is grain, pharmaceuticals, pizza dough or frozen poultry, TIVAR¡ material will reliably move your materials and products. Tivar UHMW Profiles are sold in Standard 10 Foot (120") Lengths. See Profiles & Number Reference Guide -Tivar UHMW Profiles & Part Numbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L (19635_72_0)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Black (1001309)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/2 In Dia x 1 Ft (2JGD8)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (20188S125-TRD3)
- PROFESSIONAL PLASTICS Clear Polycarbonate 2 Piece Snap H-Channel Gasket Clip Profile, 6MM X (PPCCL6MMX12FTGCPSNAPH-CHANNEL)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1936, 0.125 X 9.656 X 1.625, 10 FT (PGPO3CHANNEL1936-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2288, 0.281 X 6.375 X 2.000, 10 FT (PGPO3CHANNEL2288-10)
- PROFESSIONAL PLASTICS GPO-3 Hat Channel, 0.125 X 5.000 X 1.375 X 1.000, 10 FT (PGPO3-2091-HATCHANNEL-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1940, 0.281 X 4.562 X 2.562, 10 FT (PGPO3CHANNEL1940-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2888, 0.250 X 3.000 X 1.500, 10 FT (PGPO3CHANNEL2888-10)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJD1)
- Professional Plastics Plastic Channels