Shop All Plastic Rods
Professional Plastics
Ivory 48 L, 0.5 W
Mfr # RACRC.500IVORY2146PMG-4
Zoro # G300909215
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Color Ivory
- Width 0.5
- Weight 1
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RACRC.500IVORY2146PMG-4
- Zoro # G300909215
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 48 |
Width | 0.5 |
Height | 0.5 |
Details
Color | Ivory |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Machine-Grade Cast Acrylic Rods feature extremely strong breakage resistance and quick cutting times, without compromising on aesthetic appeal. These rods and tubes can be cut and altered to your exact specifications, but still allow for easy finishing and a quality look and feel for your products. Applications include Displays ,Grab Bars, Light Bars, Medical Devices, Duck Calls, Arts & Crafts Professional Plastics stocks the largest supply of colored Cast Acrylic Rods in the industry. We supply these rods to custom fabricators include many of the major duck call manufacturers across the country. Stock colors include Black, Blue, Red, Green, and other colors in both standard and pearlescent. Massive stock of colored acrylic rods are on-hand at our Carrollton, Texas location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1-1/2 in Thick (BULK-PS-UHMW-69)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X2X50T)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (1500-1/8A)
- PROFESSIONAL PLASTICS Natural UHMW 12 L, 1.25 W (RUHMWNA1.250)
- PROFESSIONAL PLASTICS Natural Tivar 12 L, 5.5 W (RUHMWNA5.500Q)
- PROFESSIONAL PLASTICS Invar 36 Rod, 2.000 Dia [Ft] (RINVAR2.000-36)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 0.375 W (RCANNA.375X48.000CE)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.5 W (RPFANA1.500)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1/2" Dia. (BULK-PT-PC-6)
- Professional Plastics Plastic Rods