Shop All Plastic Rods
Professional Plastics
Invar 36 Rod, 0.250 Dia [Ft]
Mfr # RINVAR.250
Zoro # G100931461
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 0.25
- Weight 1
- Height 0.25
- Specific Gravity (73 Deg: g/cm3) 8.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RINVAR.250
- Zoro # G100931461
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.25 |
Height | 0.25 |
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 8.05 |
Description
Invar® 36 Alloy Rods, Bars, Plates and Sheet are available from Professional Plastics. Invar 36 is one of the controlled expansion alloys. It has an expansion rate roughly 10 % that of standard carbon steels. Also known as "Alloy E 36" or simply "Alloy 36", this amazing alloy is second only to Super Invar in having the lowest CTE available. Note: Recent testing has determined that increased hardness will decrease CTE in all temperature ranges in Invar alloys. Professional Plastics maintains 20 warehouses in the USA, Singapore and Taiwan. Buy Online or Request A Quote below.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3 In, 1 Ft L (2HHH4)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/16" Thick x 36" Width x 48" Length (20-103)
- ONLINEMETALS 6" x 6" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1012)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-24)
- PROFESSIONAL PLASTICS Delrin 12 L, 2 W (RDELAF2.000)
- PROFESSIONAL PLASTICS Natural G-11 Rod 48 L, 0.25 W (RG11NA.250X48.000)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 1.5 W (RPAPNA1.500X48.000XXX)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 0.5 W (RG10NA.500X48.000)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 1.25 W (RULT1000NA1.250)
- PROFESSIONAL PLASTICS Rexolite 12 L, 3 W (RREX3.000-1422)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- Professional Plastics Plastic Rods