Shop All Artificial Respiration & Intubation
Professional Plastics
Intubation Dome Box [Each]
Mfr # FABPLANETINTUBATIONDOME
Zoro # G200945009
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Weight 11
- Length 6
- Material Plexiglass Acrylic
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FABPLANETINTUBATIONDOME
- Zoro # G200945009
- Country of Origin Multiple
- Category Artificial Respiration & Intubation
Dimensions
Height | 6 |
Length | 6 |
Width | 6 |
Details
Weight | 11 |
Material | Plexiglass Acrylic |
Specific Gravity (73 Deg: g/cm3) | 2 |
Description
Intubation Dome Box (Base Model) - This breakthrough innovative design is far superior to existing acrylic intubation boxes. These plexiglass acrylic intubation domes allow for blocking of airborne droplet and aerosol virus transmission allowing doctors to safely access to patient airways during intubation. Each dome is designed with two arm holes for unrestricted arm movement during the tracheal intubation process of COVID-19 patients. These innovative acrylic Intubation Domes protect doctors and nurses from exposure to airborne droplets and aerosols. These protective medical domes are also known as aerosol blocking shields, and can be mass-produced for nationwide hospital distribution. Excellent Solution for Hospitals & EMS Ambulance Services (One Intubation Dome Per Ambulance is Recommended) Intubation Dome - Base Model Flyer & Product Images Technical Resources: Barrier Enclosure during Endotracheal Intubation - Article & Video on New England Journal of Medical Why Choose Intubation Domes over Intubation Boxes: After each intubation, the dome can be easily cleaned thoroughly with 70% alcohol or bleach. It can then be reused for the next patient These Intubation Domes are MUCH EASIER TO CLEAN that competing Intubation Boxes because they have NO CORNERS TO CLEAN Do Not Require any on-site Assembly - No Gluing or Fabrication Required Lower Shipping Costs - (NO BREAKAGE ISSUES) Less Expensive & Far Superior to Cube-Style Intubation Boxes - Domes are Stronger, Lighter & Easy to Handle Innovative Patent-Pending Design These domes are also being used at Skin Care Centers and Facial Spas allowing those businesses to safely re-open.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASEL PRODUCTS Bantex Cohesive Gauze Finger Tape, 16Box, 16PK (1230 GREEN 3/4")
- ALWAYS Regular Maxi Pads with Wings, Regular, PK10, 10PK (34967)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- PROPAC BARIATRIC COT, 600 LBS (L2026)
- FIRST AID ONLY CPR Mask, 1-Way Valve, 3/5"Wx4"Lx2-1/10"H, White (FAO21011001)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, DC Power (11-110)
- SUMMIT Summit BOO-88503 Boost Oxygen 10 Liter; Large - Natural (BOO-88503)
- RESPIRONICS Respironics RE1090623 Amara View Minimal Contact Full Face Mask with Headgear; Medium (RE1090623)
- KEMP USA Kemp Adult Bag Valve Mask, 10-507 (10-507)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, AC Power (11-100)
- Professional Plastics Respiratory Equipment